Funnels with short stem
30 mm, 6 mm, 30 mm
Catalog # LENZ05318003
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Soda-lime glass.
- Excellent chemical and physical properties
- Use in applications that do not involve high thermal stresses
- Quick and easy to clean
With smooth internal walls. Flare angle 60°.
Specifications
- Funnel O-Ø:30 mm
- Stem O-Ø:6 mm
- Stem length:30 mm



