Screw neck vials
Vials, LCGC certified, 0,30 ml, 12×32 mm, PP, Clear, Yes, Screw cap, Silicone/PTFE, pre-slit, bonded
Catalog # WATE186002639
Supplier: WATERS
Jump to:
Product Details & Documents
Documents
Specifications
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:Silicone/PTFE, pre-slit, bonded
- Capacity:0,30 ml
- Colour:Clear
- Description:Vials, LCGC certified
- Material:PP
- Seq:13
- Cap type:Screw cap



