Hose connectors
8,8 mm, 6,0 mm, 51 mm, GL 14
Catalog # BOHLD586-14
Supplier: Bohlender
Jump to:
Product Details & Documents
These connectors are specially designed for a higher flow rate. Connectors made of PP, with elastic sealing lip, FPM o-ring and nut made of PBTP.
- Available as straight or bent type
- Universal chemical resistance
- Maximum temperature up to 250 °C
- Supplied with matching PBTP cap
Specifications
- Ext.Ø:8,8 mm
- Ø int.:6,0 mm
- Thread:GL 14
- Length:51 mm



