Order Entry
Export
Orders LinkContactUsLinkComponent
 

Hose connectors

16,0 mm, 10,0 mm, 68 mm, GL 25
  BOHLD585-25
 :   Bohlender
Hose connectors
  BOHLD585-25
 :  Bohlender
Hose connectors
Hose connectors

16,0 mm, 10,0 mm, 68 mm, GL 25

 
13,10 €
   
1 * 1 items
 

These connectors are specially designed for a higher flow rate. Connectors made of PP, with elastic sealing lip, FPM o-ring and nut made of PBTP.

  • Available as straight or bent type
  • Universal chemical resistance
  • Maximum temperature up to 250 °C
  • Supplied with matching PBTP cap
 
  • Ext.Ø:
    16,0 mm
  • Ø int.:
    10,0 mm
  • Thread:
    GL 25
  • Length:
    68 mm