Standard pH electrodes
pH electrode, GE 101, 2 - 11, 0...60 °C, 3 mol/l KCl, refillable, 2× ceramic, 6×120 mm, 1 m cable with Cinch plug, Foods, suspensions, ground survey
Catalog # GRSG600690
Supplier: Greisinger
Jump to:
Product Details & Documents
Specifications
- Connection:1 m cable with Cinch plug
- Ø×L:6×120 mm
- For:Foods, suspensions, ground survey
- Type:GE 101
- Description:pH electrode
- Seq:01
- Diaphr.:2× ceramic
- Electrolyte:3 mol/l KCl, refillable
- Temp.:0...60 °C
- pH:2 - 11
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter for the plug-in of electrodes with BNC-plugs to devices with Cinch-socketsAdapter for the plug-in of electrodes with BNC-plugs to devices with Cinch-socketsGRSG601382Log in for availability1 * 1 items



