Centrefeed rolls and wipes, Tork
Centrefeed wipes, M-roll, 1 ply, unperforated, Natural, 350 m × 200 mm, M2, 6×350 m rolls
Catalog # 115-1697
Supplier: Essity
Jump to:
Product Details & Documents
Centrefeed rolls and wipes for Tork dispenser systems available in various qualities.
- Tork Heavy-Duty: Soft premium quality for heaviest wiping tasks - with a better, faster absorption than other towels and wipes
- Tork Plus: Improved performance tissues and wipes that meet or exceed basic requirements - with a good absorption, brightness and strength
- Tork Basic: Standard quality tissues and wipes for basic demands
Documents
SCAA129262_TDS_EN
Datasheet
Specifications
- For:M2
- Packed:6×350 m rolls
- Colour:Natural
- Description:Centrefeed wipes, M-roll, 1 ply, unperforated
- L×W:350 m × 200 mm
- Seq:04



