Order Entry
Export
Orders LinkContactUsLinkComponent
VERAL bottles, with thread

VERAL bottles, with thread

100 ml, 48 mm, 95 mm
Catalog # MUEL14.060.02
Supplier:   MUELLER KREMPEL
VERAL bottles, with thread
Catalog # MUEL14.060.02
Supplier:  MUELLER KREMPEL
VERAL bottles, with thread
VERAL bottles, with thread

100 ml, 48 mm, 95 mm

Price
163,00 €
Log in for availability
1 * 108 items
Product Details & Documents

PET, amber.

Amber coloured to protect light sensitive substances.

Ordering information: Screw caps must be ordered separately.

Specifications
  • Ext.Ø:
    48 mm
  • Capacity:
    100 ml
  • Height:
    95 mm
  • Seq:
    02