Racks for freezer
20 (4×5), 50 mm, 566×140×274 mm
Catalog # RATI5400003
Supplier: RATIOLAB
Jump to:
Product Details & Documents
For the storing of cryoboxes in freezer cabinets and chests.
- Robust construction
- Handles for convenient transport
- Made of stainless steel with surfaces for perfect cleaning
Delivery information: Cryo racks are supplied with shelf sizes for any standard cryoboxes.
Specifications
- Compartments:20 (4×5)
- W×D×H ext.:566×140×274 mm
- Seq:06
- Cryobox height:50 mm



