Dropping bottles, APONORM®
10 ml, 65 mm, 24,5 mm
Catalog # MUEL14.015.10
Supplier: MUELLER KREMPEL
Jump to:
Product Details & Documents
Dropper bottles made of amber glass.
- Good chemical and physical properties
- For use in applications that do not involve high thermal stresses
- Amber coloured to protect light sensitive substances
Thread according to DIN-18 and with dust protection plug, germ-free and hygienic shrink wrap packaging.
Specifications
- Ext.Ø:24,5 mm
- Capacity:10 ml
- Height:65 mm
- Seq:01



