Probes for 845
Probe, waterproof robust immersion/penetration, with metal protection hose, −50...+230 °C, −40...+1000 °C, 240 mm, 4×240 mm
Catalog # 620-1256
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+230 °C
- Description:Probe, waterproof robust immersion/penetration, with metal protection hose
- Length:240 mm
- Seq:02
- Accuracy:−40...+1000 °C
- Application:Food
- Ø×L:4×240 mm



