Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for 845

Probes for 845

Pipe wrap probe with Velcro® strip, TC type K, −50...+120 °C, Class 1 (EN 60584-2), 395 mm, 20×395 mm
Catalog # 620-2259
Supplier:   Testo
Probes for 845
Catalog # 620-2259
Supplier:  Testo
Probes for 845
Probes for 845

Pipe wrap probe with Velcro® strip, TC type K, −50...+120 °C, Class 1 (EN 60584-2), 395 mm, 20×395 mm

Price
53,00 €
Log in for availability
1 * 1 items
Specifications
  • Range:
    −50...+120 °C
  • Description:
    Pipe wrap probe with Velcro® strip, TC type K
  • Length:
    395 mm
  • Seq:
    01
  • Accuracy:
    Class 1 (EN 60584-2)
  • Application:
    Surface
  • Ø×L:
    20×395 mm