Probes for 112
NTC probe, robust, accurate, −25...+120 °C, ±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 115 mm, 5×115 mm
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 115 mm, 5×115 mm
Catalog # TEST0614.1712
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−25...+120 °C
- Description:NTC probe, robust, accurate
- Length:115 mm
- Seq:427
- Accuracy:±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range) - Application:Air
- Ø×L:5×115 mm



