Probes for 112
Waterproof NTC probe, calibratable, −25...+120 °C, ±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 160 mm, 5×160 mm
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 160 mm, 5×160 mm
Catalog # 620-3316
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−25...+120 °C
- Description:Waterproof NTC probe, calibratable
- Length:160 mm
- Seq:425
- Accuracy:±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range) - Application:Immersion/penetration
- Ø×L:5×160 mm



