Probes for 845
Probe, clamp for measurement on pipes, TC type K, −50...+100 °C, Class 2 (EN 60584-2), 25 mm, 15×25 mm
Catalog # 620-2256
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+100 °C
- Description:Probe, clamp for measurement on pipes, TC type K
- Length:25 mm
- Seq:10
- Accuracy:Class 2 (EN 60584-2)
- Application:Surface
- Ø×L:15×25 mm



