Probes for 845
Probe, waterproof for fast action, TC type K, −60...+800 °C, −40...+1000 °C, 60 mm, 5×60 mm
Catalog # 620-1218
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+800 °C
- Description:Probe, waterproof for fast action, TC type K
- Length:60 mm
- Seq:04
- Accuracy:−40...+1000 °C
- Application:Immersion/penetration
- Ø×L:5×60 mm



