Probes for 845
Probe with rat head and telescopic needle, TC type K, −50...+250 °C, Class 2 (EN 60584-2), 680 mm, 25×680 mm
620-1248
: Testo
- Range:−50...+250 °C
- Description:Probe with rat head and telescopic needle, TC type K
- Length:680 mm
- Seq:13
- Accuracy:Class 2 (EN 60584-2)
- Application:Surface
- Ø×L:25×680 mm



