Probes for 845
Humidity probe head (can be adapted to the radio handset), −60...+400 °C, Class 2 (EN 60584-2), 115 mm, 5×115 mm
Catalog # 620-1217
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+400 °C
- Description:Humidity probe head (can be adapted to the radio handset)
- Length:115 mm
- Seq:27
- Accuracy:Class 2 (EN 60584-2)
- Ø×L:5×115 mm



