Probes for 845
Waterproof immersion/penetration probe, TC K-type with 120 mm cable, −60…+400 °C, ±2.5 °C, 5×114 mm
Catalog # 620-1208
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60…+400 °C
- Description:Waterproof immersion/penetration probe, TC K-type with 120 mm cable
- Seq:25
- Accuracy:±2.5 °C
- Ø×L:5×114 mm



