Probes for 845
Probe with thermocouple strip, TC type K, −60...+300 °C, Class 2 (EN 60584-2), 80 mm, 5×80 mm
Catalog # 620-2255
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+300 °C
- Description:Probe with thermocouple strip, TC type K
- Length:80 mm
- Seq:18
- Accuracy:Class 2 (EN 60584-2)
- Application:Surface
- Ø×L:5×80 mm



