Probes for 845
Probe, waterproof, TC type K, −60...+1000 °C, Class 1 (EN 60584-2), 150 mm, 2,5×150 mm
Catalog # 620-2254
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−60...+1000 °C
- Description:Probe, waterproof, TC type K
- Length:150 mm
- Seq:07
- Accuracy:Class 1 (EN 60584-2)
- Application:Surface
- Ø×L:2,5×150 mm



