Order Entry
Export
Orders LinkContactUsLinkComponent
 
The site is currently experiencing technical difficulties. Please retry later. We apologize for any inconvenience.
undefined:undefined

Adapter ferrules, Valco®

Adaptor ferrule, 1,6 mm, 0,25 - 0,40 mm, 0,1 - 0,25 mm
Catalog # REST20142
Supplier:   Restek
Adapter ferrules, Valco®
Catalog # REST20142
Supplier:  Restek
Adapter ferrules, Valco®
Adapter ferrules, Valco®

Adaptor ferrule, 1,6 mm, 0,25 - 0,40 mm, 0,1 - 0,25 mm

Price
131,11 €
Log in for availability
1 * 5 items
Product Details & Documents

Fused silica adapter ferrules are made from valcon polyimide, a unique graphite reinforced composite that is specially made to maximise mechanical stability at temperatures up to 350 °C.

Specifications
  • Tubing int.Ø:
    0,1 - 0,25 mm
  • Description:
    Adaptor ferrule, 1,6 mm
  • Seq:
    04
  • For tubing ext.Ø:
    0,25 - 0,40 mm