Adapter ferrules, Valco®
Adaptor ferrule, 0,8 mm, 0,40 - 0,50 mm, 0,32 mm
Catalog # REST20140
Supplier: Restek
Jump to:
Product Details & Documents
Fused silica adapter ferrules are made from valcon polyimide, a unique graphite reinforced composite that is specially made to maximise mechanical stability at temperatures up to 350 °C.
Specifications
- Tubing int.Ø:0,32 mm
- Description:Adaptor ferrule, 0,8 mm
- Seq:02
- For tubing ext.Ø:0,40 - 0,50 mm



