Order Entry
Export
Orders LinkContactUsLinkComponent
Adapter ferrules, Valco®

Adapter ferrules, Valco®

Adaptor ferrule, 0,8 mm, 0,25 - 0,40 mm, 0,25 mm
Catalog # REST20137
Supplier:   Restek
Adapter ferrules, Valco®
Catalog # REST20137
Supplier:  Restek
Adapter ferrules, Valco®
Adapter ferrules, Valco®

Adaptor ferrule, 0,8 mm, 0,25 - 0,40 mm, 0,25 mm

Price
120,00 €
Log in for availability
1 * 5 items
Product Details & Documents

Fused silica adapter ferrules are made from valcon polyimide, a unique graphite reinforced composite that is specially made to maximise mechanical stability at temperatures up to 350 °C.

Specifications
  • Tubing int.Ø:
    0,25 mm
  • Description:
    Adaptor ferrule, 0,8 mm
  • Seq:
    01
  • For tubing ext.Ø:
    0,25 - 0,40 mm