Capillary columns, Rtx®-5
Rtx-5 cap column with 127 mm cage for HP6850, Capillary, Rtx®-5, 0,25 µm, 0,25 mm, 30 m
Catalog # REST10223-6850
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles.
Low polarity phase; Crossbond® 5% diphenyl/95% dimethyl polysiloxane
Temperature range: –60 to 350 °C
Suitable replacement for: HP-5, DB-5, CP-Sil 8 CB, ZB-5 NOTE: DB-5MS is a silarylene-based polymer, similar to Rxi-5Sil MS. Equivalent to USP G27 and G36 phases.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:Rtx-5 cap column with 127 mm cage for HP6850
- Length:30 m
- Seq:08
- Phase:Rtx®-5



