Solid phase extraction cartridges, Resprep®, method specific
EPH fractionation method, for separation of aliphatic and aromatic hydrocarbons into distinct extract fractions, specially treated to reduce contaminants and increase capacity, with silica packing, PP, 20 ml, 5 g
Catalog # REST26065
Jump to:
Discontinued
Product Details & Documents
Cartridges have been specifically designed to provide consistent and reproducible results for the method or application stated.
Specifications
- Capacity:20 ml
- Description:EPH fractionation method, for separation of aliphatic and aromatic hydrocarbons into distinct extract fractions, specially treated to reduce contaminants and increase capacity, with silica packing
- Seq:05
- Bed weight:5 g
- Column hardware:PP



