Packing material for columns, Res-Sil
Packing material, 1% TCEP on Res-Sil B, mesh size 80/100, temperature limit 175 °C, 1 g
Catalog # REST25081
Supplier: Restek
Jump to:
Product Details & Documents
These bonded silica packings with n-octane or cyanopropyl (OPN) functional groups yield faster separations of C1 to C4 hydrocarbons, higher thermal stability, shorter conditioning times, and longer lifetimes.
- Unique separation of saturated and unsaturated hydrocarbons
- Innovative bonding chemistry for batch-to-batch reproducibility
Each production batch of Res-Sil C packing is tested with a complex hydrocarbon mixture to meet demanding retention time and retention index specifications.
Specifications
Specifications
- Pk:1 g
- Description:Packing material, 1% TCEP on Res-Sil B, mesh size 80/100, temperature limit 175 °C



