Screw thread step vials, 13/425, WISP 48
Step vial with white graduated marking spot, 4,00 ml, 15×45 mm, Glass, Clear, No
Catalog # REST24654
Supplier: Restek
Jump to:
Product Details & Documents
Screw-thread step vials.
Specifications
- Cap included:No
- Ø×H:15×45 mm
- Capacity:4,00 ml
- Colour:Clear
- Description:Step vial with white graduated marking spot
- Material:Glass
- Seq:01



