Preassembled vial kits
2,00 ml, Amber, Yes, Screw, 8-425, Black, Red PTFE/silicone, 1,14 mm
REST24633
: Restek
Vial kits with 8 mm/425 screw-thread, unmarked vials, septa and caps (caps are attached to vials).
- Cap included:Yes
- Cap Size:8-425
- Septum:Red PTFE/silicone
- Capacity:2,00 ml
- Colour:Amber
- Seq:06
- Thickness:1,14 mm
- Cap type:Screw
- Cap colour:Black



