Order Entry
Export
Orders LinkContactUsLinkComponent
Preassembled vial kits

Preassembled vial kits

2,00 ml, Clear, Yes, Screw, 8-425, Black, Red PTFE/silicone, 1,14 mm
Catalog # REST24630
Supplier:   Restek
Preassembled vial kits
Catalog # REST24630
Supplier:  Restek
Preassembled vial kits
Preassembled vial kits

2,00 ml, Clear, Yes, Screw, 8-425, Black, Red PTFE/silicone, 1,14 mm

Price
72,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Vial kits with 8 mm/425 screw-thread, unmarked vials, septa and caps (caps are attached to vials).

Specifications
  • Cap included:
    Yes
  • Cap Size:
    8-425
  • Septum:
    Red PTFE/silicone
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Seq:
    01
  • Thickness:
    1,14 mm
  • Cap type:
    Screw
  • Cap colour:
    Black