Miniature air sampling canisters
Miniature canister, 400 ml
Catalog # REST24188
Supplier: Restek
Jump to:
Product Details & Documents
These small canisters are designed for controlled sampling, as an alternative to tube and pump samplers.
- Treated/electropolished stainless steel
- Equipped with quick-connect fitting for sampling and analysis instruments
- Canister with about 1000 cc suitable for sampling volatile organic compounds in air
Suitable for indoor air, personal, emergency response, or soil gas sampling.
Caution: NOTE: Suitable for low pressure application. Should not exceed 40 psig (2,75 bar).
Specifications
- Description:Miniature canister, 400 ml
- Seq:101



