Precleaned volatile organic analyte (VOA) sampling vials
Precleaned VOA vials, 20,00 ml, Glass, Clear, Yes, Screw
Catalog # REST21798
Supplier: Restek
Jump to:
Product Details & Documents
Precleaned volatile organic analyte sampling vials with open-top caps.
- Container, liner and closure cleaned, assembled and lot traceable
- PTFE faced 3,2 mm silicone septa
- Screw thread size 24 mm/400
Certifications: Cleaned to U.S. EPA Protocol B specifications.
Specifications
- Cap included:Yes
- Capacity:20,00 ml
- Colour:Clear
- Description:Precleaned VOA vials
- Material:Glass
- Seq:01
- Cap type:Screw
Accessories
Product Information
- Catalog #ForSeptumAvailabilityPrice
- Replacement septa, 24 mm×0,125"Replacement septa, 24 mm×0,125"REST24694VOA sampling vials, 60 ml sample collection vials, and 250 ml samplePTFE-lined siliconeLog in for availability1 * 100 items - 58,00 €



