Inlet liners
Auto SYS single taper drilled uniliner (hole near top) for trace, active samples, high recovery and linearity, 6,2 mm, 4,0 mm, 92,1 mm
Catalog # REST21296
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,2 mm
- Ø int.:4,0 mm
- Description:Auto SYS single taper drilled uniliner (hole near top) for trace, active samples, high recovery and linearity
- Length:92,1 mm
- Seq:097



