PTFE ferrules
PTFE ferrule with fitting size 6,4 mm, 6,4 mm
Catalog # REST21128
Supplier: Restek
Jump to:
Product Details & Documents
- Upper temperature limit 250 °C
- 100% PTFE; completely inert
- One-piece design requires no back ferrule
Specifications
- Hole Ø:6,4 mm
- Description:PTFE ferrule with fitting size 6,4 mm
- Seq:07



