Order Entry
Export
Orders LinkContactUsLinkComponent
PTFE ferrules

PTFE ferrules

PTFE ferrule with fitting size 1,6 mm, 1,6 mm
Catalog # REST21122
Supplier:   Restek
PTFE ferrules
Catalog # REST21122
Supplier:  Restek
PTFE ferrules
PTFE ferrules

PTFE ferrule with fitting size 1,6 mm, 1,6 mm

Price
54,00 €
Log in for availability
1 * 10 items
Product Details & Documents
  • Upper temperature limit 250 °C
  • 100% PTFE; completely inert
  • One-piece design requires no back ferrule
Specifications
  • Hole Ø:
    1,6 mm
  • Description:
    PTFE ferrule with fitting size 1,6 mm
  • Seq:
    04