Micro-vials with screw threads
Micro vials, with graduated marking spot, 3,00 ml, Glass, Clear, Yes, Screw cap, open top, 20-400, Black, PTFE/silicone
REST21051
: Restek
These screw-thread micro-vials are come in a variety of sizes and volume capacities.
- Borosilicate glass with graduated marking spot
- Tapered for high recovery of contents
- Open top cap attached
- Used with Mininert® sampling valves
- Cap included:Yes
- Cap Size:20-400
- Septum:PTFE/silicone
- Capacity:3,00 ml
- Colour:Clear
- Description:Micro vials, with graduated marking spot
- Material:Glass
- Seq:02
- Cap type:Screw cap, open top
- Cap colour:Black



