Micro-vials with screw threads
Micro vials, with graduated marking spot, 1,00 ml, Glass, Clear, Yes, Screw cap, open top, 13-425, Black, PTFE/silicone
Catalog # REST21050
Supplier: Restek
Jump to:
Product Details & Documents
These screw-thread micro-vials are come in a variety of sizes and volume capacities.
- Borosilicate glass with graduated marking spot
- Tapered for high recovery of contents
- Open top cap attached
- Used with Mininert® sampling valves
Specifications
- Cap included:Yes
- Cap Size:13-425
- Septum:PTFE/silicone
- Capacity:1,00 ml
- Colour:Clear
- Description:Micro vials, with graduated marking spot
- Material:Glass
- Seq:01
- Cap type:Screw cap, open top
- Cap colour:Black



