Inlet liners
Splitless for trace samples, 5,0 mm, 3,5 mm, 99
Catalog # REST20864
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:5,0 mm
- Ø int.:3,5 mm
- Description:Splitless for trace samples
- Length:99
- Seq:077



