CarboBlack columns (packed)
0,3% Carbowax 20M/0,1% H₃PO₄, CarboBlack C, Agilent column configuration, Capillary, 3,20 mm, 0,76 m, 60/80
Catalog # REST80460-810
Supplier: Restek
Jump to:
Product Details & Documents
Graphitised carbon black offers unique selectivity and very little adsorption for alcohol analyses. Two types of CarboBlack supports are available, CarboBlack B and CarboBlack C. CarboBlack B support, with its higher surface area, can hold up to a 10% loading of a non silicone liquid phase. CarboBlack C support can hold up to a 1% loading of a non silicone liquid phase.
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
Specifications
- Column Format:Capillary
- Ø int.:3,20 mm
- Mesh size:60/80
- Description:0,3% Carbowax 20M/0,1% H₃PO₄, CarboBlack C, Agilent column configuration
- Length:0,76 m
- Seq:27



