CarboBlack columns (packed)
6,6% Carbowax 20M, CarboBlack B, General column configuration, Capillary, 2,10 mm, 1,8 m, 80/120
Catalog # REST80451-800
Supplier: Restek
Jump to:
Product Details & Documents
Graphitised carbon black offers unique selectivity and very little adsorption for alcohol analyses. Two types of CarboBlack supports are available, CarboBlack B and CarboBlack C. CarboBlack B support, with its higher surface area, can hold up to a 10% loading of a non silicone liquid phase. CarboBlack C support can hold up to a 1% loading of a non silicone liquid phase.
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
Specifications
- Column Format:Capillary
- Ø int.:2,10 mm
- Mesh size:80/120
- Description:6,6% Carbowax 20M, CarboBlack B, General column configuration
- Length:1,8 m
- Seq:44



