Packed GC columns
SilcoSmooth tubing, 2,00 mm, 0,30 m, 3,18 mm, 80/100
Catalog # REST80437-800
Supplier: Restek
Jump to:
Product Details & Documents
- Faster separations of C1 to C4 hydrocarbons
- Res-Sil packing replaces Porasil materials
Specifications
- Ext.Ø:3,18 mm
- Ø int.:2,00 mm
- Mesh size:80/100
- Description:SilcoSmooth tubing
- Length:0,30 m
- Seq:01



