Jars, white with red cap
200 ml, 72,7 mm, 78,9 mm
Catalog # HEIZ41-200
Supplier: Rosa Heinz GmbH
Jump to:
Product Details & Documents
PP, white with red PP cap.
- Excellent chemical resistance
- Excellent temperature resistance
Ideal for sampling, transportation and storage.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:72,7 mm
- Capacity:200 ml
- Height:78,9 mm
- Seq:09



