Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Laboratory Jacks

VWR®, Laboratory Jacks

400×400 mm, 60 kg, 15 kg, 165 - 615 mm
Catalog # 245-1228
Supplier:   VWR Collection
VWR®, Laboratory Jacks
Catalog # 245-1228
Supplier:  VWR Collection
VWR®, Laboratory Jacks
VWR®, Laboratory Jacks

400×400 mm, 60 kg, 15 kg, 165 - 615 mm

Price
835,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High quality, stable and inexpensive range of lifting platforms for a variety of uses. With plates made from matt, brushed, non rusting stainless steel, and smooth running aluminium frame with scissor action. Rubber feet ensure stable support.

  • Ergonomically-designed height adjustment knob for easy operation
  • Available with several different platform sizes
  • M10 hole for retort rod (except 245-1220)
Specifications
  • Max. static load capacity:
    60 kg
  • Plate size:
    400×400 mm
  • Working height:
    165 - 615 mm
  • Max. dynamic load capacity:
    15 kg
Accessories

Product Information

  • Catalog #
    For
    With
    Availability
    Price
  • Clamp, three-pronged brass, nickel-plated with vinyl-coated jaws and flexible shaft
    Clamp, three-pronged brass, nickel-plated with vinyl-coated jaws and flexible shaft
    245-1225
    245-1221-245-1228
    M 10 thread
    Log in for availability
    1 * 1 items - 15,70 €

Product Information

  • Catalog #
    For
    With
    Availability
    Price
  • Retort rod, aluminium, 400 mm, Ø 12 mm, M10
    Retort rod, aluminium, 400 mm, Ø 12 mm, M10
    241-0227
    245-1221, 245-1222, 245-1223, 245-1226, 245-1227, 245-1228
    M 10 thread
    Log in for availability
    1 * 1 items - 22,00 €