Deep freeze boxes, Rotilabo®
500 ml, Natural, 103×103×64 mm
Catalog # ROTH1597.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
HDPE box with LDPE lid.
- Suitable for foodstuffs
- Stackable
- With notched lid
- Rectangular and slightly conical
- Temperature stable from −40 to +95 °C
Specifications
- Capacity:500 ml
- Colour:Natural
- Dimensions:103×103×64 mm
- Seq:01



