Funnels with short stem
165 mm, 15 mm, 140 mm
Catalog # ROTH0588.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Funnels, made of natural coloured HDPE, with smooth surface.
With lifting eye and 4 ventilation ribs (except ROTH0583.1).
Delivery information: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.
Specifications
- Funnel O-Ø:140 mm
- Length:165 mm
- Stem O-Ø:15 mm



