Funnels with short stem
60 mm, 3 mm, 50 mm
Catalog # ROTH0583.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Funnels, made of natural coloured HDPE, with smooth surface.
With lifting eye and 4 ventilation ribs (except ROTH0583.1).
: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.
Specifications
- Funnel O-Ø:50 mm
- Length:60 mm
- Stem O-Ø:3 mm



