Capillary pipettes, disposable, ringcaps®
Capillary pipettes, disposable, 100/200 µl, with two markings, 125 mm
Catalog # ROTHA767.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Borosilicate glass 3.3. These disposable capillary pipettes are autoclavable and come with a certificate of conformity.
- Not heparinised
- With ring mark
- Tolerance to 5 µl 0,3%, 0,25%
- Variation coefficient to 5 µl 0,60 %, from 10 µl 0,50%
: DIN ISO 7550; CE marked according to IVD 98/79 EG.
Specifications
- Description:Capillary pipettes, disposable, 100/200 µl, with two markings
- Length:125 mm
- Seq:11



