Deep freeze boxes, Rotilabo®
3300 ml, Natural, 208×208×94 mm
Catalog # ROTHA275.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
HDPE box with LDPE lid.
- Suitable for foodstuffs
- Stackable
- With notched lid
- Rectangular and slightly conical
- Temperature stable from −40 to +95 °C
Specifications
- Capacity:3300 ml
- Colour:Natural
- Dimensions:208×208×94 mm
- Seq:07



