Order Entry
Export
Orders LinkContactUsLinkComponent
Deep freeze boxes, Rotilabo®

Deep freeze boxes, Rotilabo®

1500 ml, Natural, 208×103×94 mm
Catalog # ROTHA272.1
Supplier:   Roth Carl
Deep freeze boxes, Rotilabo®
Catalog # ROTHA272.1
Supplier:  Roth Carl
Deep freeze boxes, Rotilabo®

1500 ml, Natural, 208×103×94 mm

Price
25,10 €
Log in for availability
1 * 5 items
Product Details & Documents

HDPE box with LDPE lid.

  • Suitable for foodstuffs
  • Stackable
  • With notched lid
  • Rectangular and slightly conical
  • Temperature stable from −40 to +95 °C
Specifications
  • Capacity:
    1500 ml
  • Colour:
    Natural
  • Dimensions:
    208×103×94 mm
  • Seq:
    04