Vinyl gloves, Rotiprotect®
Powder-free, S, Transparent, ≥240 mm, 0,18 mm, 100/box
Catalog # ROTH6177.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Flexible, ambidextrous gloves made of PVC. Ideal for food handling.
- Non sterile, powdered/powder-free, smooth finish
- Very good sense of touch
- With roll-type edge
- Free of latex proteins
Certifications: EN 455, Cat. I; AQL 1,5
Food contact approved. Not suitable for foodstuffs containing grease.
Specifications
- Glove size:S
- Packed:100/box
- Colour:Transparent
- Length:≥240 mm
- Seq:05
- Thickness:0,18 mm
- Model:Powder-free
- Cat. No.:ROTH6177.1
- Latex / latex-free:Latex-free
- Food contact approved:+
- Disposable / reusable:Disposable
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN 455
- Finish:Smooth
- Ambidextrous / hand-specific:Ambidextrous



