Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Laboratory Notebooks

VWR®, Laboratory Notebooks

Lab book, Blue, Ruled, English-French, A4, 72
Catalog # 818-0080
Supplier:   VWR Collection
VWR®, Laboratory Notebooks
Catalog # 818-0080
Supplier:  VWR Collection
VWR®, Laboratory Notebooks
VWR®, Laboratory Notebooks

Lab book, Blue, Ruled, English-French, A4, 72

Price
42,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Imitation leather cover with coating, for durability in laboratory environments. Acid-free, archive safe paper (90 gsm). Includes laboratory notebook guidelines page, table of contents and user data page. Available in different language formats: English only, English-French, English-German, English-Spanish and English-Italian.

  • Pages are sewn in sections with round binding so that book lays flat
  • Scientific 5 mm grid or ruled format with date and witness signature blocks
  • Waterproof

Format: A4 (21×29,7 cm) or A5 (14,8×21 cm). A4 books available in three sizes: 72, 120 and 216 pages. A5 available with 96 pages.

Colour: blue

All books made in accordance with GLP, GMP and GCP guidelines.

Specifications
  • Paper size:
    A4
  • Type:
    Ruled
  • Version:
    English-French
  • Colour:
    Blue
  • Description:
    Lab book
  • No. of pages:
    72